discount codeFree shipping over 300

Applied at checkout

Stadium Series® 35 Gallon Receptacle w/Hood Top Lid, Evergreen - SC35-01-GN-HT

Stadium Series® 35 Gallon Receptacle w/Hood Top Lid, Evergreen - SC35-01-GN-HT

Item #: WBB1666652

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Green
  • Black
  • Red

Green

Price: $590.00

Quantity

Popular item in this category

Customers Also Viewed

Stadium Series® 35 Gallon Receptacle w/Hood Top Lid, Evergreen - SC35-01-GN-HT

Stadium Series® 35 gallon perforated steel receptacle with hood top lid. Comes with rigid plastic liner, leveling feet and lid attachment kit. Warranty: 5 years workmanship, 3 years paint. Made in the USA.

Product Specifications

  • HEIGHT INCHES43-3/4
  • COLOR FINISHGreen
  • CONSTRUCTIONSteel
  • LIDHood Top
  • MANUFACTURERS PART NUMBERSC35-01-GN-HT
  • STYLEPerforated
  • WEIGHT LBS47
  • DIAMETER INCHES18-1/2
  • BRANDWitt Industries
  • CAPACITY GALLONS35
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stadium Series® 35 Gallon Receptacle w/Hood Top Lid, Evergreen - SC35-01-GN-HT

Stadium Series® 35 Gallon Receptacle w/Hood Top Lid, Evergreen - SC35-01-GN-HT

Item #: WBB1666652

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top