3.2 Gallon Stainless Steel InnRoom Recycler - 780931

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

3.2 Gallon Stainless Steel InnRoom Recycler - 780931

Item #: WB261186

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
INNROOM 2-IN-1 STAINLESS STEEL RECYCLING RECEPTACLE
This Decorative InnRoom 2-In-1 Recycling Receptacle Offers A Sleek, Contemporary Solution For Recycling In Small Homes, Dormitories, Classrooms, Offices, Hotels And Much More.

Made from recycled, corrosion resistant Type 304 stainless steel with a matte finish and perforations for an attractive appearance. Includes 2 half-round, removable polypropylene liners for easy maintenance. Each liner offers 1.6 gallon capacity for a total 3.2 gallon storage capacity. Extended lip on liners allows easy pouring of contents. Includes decal set for clear recycling identification. Rubber base ring keeps unit in place. Liners measure 9-1/4"L x 4-3/4"W x 12-1/2"H. Receptacle measures 10" diameter x 12-3/4"H overall. ADA compliant. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES10
    • HEIGHT INCHES12-3/4
    • COLOR FINISHStainless
    • CONSTRUCTIONStainless Steel
    • LINER(2) Poly Half-Round
    • MANUFACTURERS PART NUMBER780931
    • MODEL261186
    • TYPERound - Recycle
    • LID TYPE(2) Open Top
    • % POST CONSUMER RECYCLED CONTENT 15 Percent
    • BRANDCommercial Zone
    • DESCRIPTIONInnRoom Recycler
    • CAPACITY GALLONS3-1/5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!