Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

2 Gallon Shown

A&J Washroom Waste Receptacle U450-12, 12 Gal., Surface Mounted
See all 55 items in product family

A&J Washroom Waste Receptacle U450-12, 12 Gal., Surface Mounted

Item #: WBB923573

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Waste Receptacle U450-12, 12 Gal., Surface Mounted

Fabricated of #22 ga stainless steel with a #4 satin finish on all exposed surfaces. All leading edges are hemmed and have a radius to prevent injury.

Product Specifications

    • WIDTH INCHES15-1/4
    • DEPTH INCHES8
    • HEIGHT INCHES21
    • COLOR FINISHStainless w/Satin
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERU450-12
    • STYLESurface Mounted
    • DESCRIPTIONWaste Receptacle
    • CAPACITY GALLONS12
    • BRANDA&J Washroom

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed