Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Step-On Receptacle - 7.5 Gallon Red

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Step-On Receptacle - 7.5 Gallon Red

Item #: WBB651493

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $158.00 Save up to 46%
Price: $ 84.95
Product Information
Customer Review
Product Q&A
Accessories
Make a smooth impression with the Step-On Receptacle. This hands free receptacle has a unique shape allowing it to fit into room corners to help save on valuable space and is fingerprint proof, ensuring it will always look its best. The receptacle features a rigid plastic liner with built-in bag retainer and the lid closes slowly to prevent slamming of the lid and for a more quiet close. 7.5 Gallon Capacity. Red. Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES26-1/2
    • COLOR FINISHRed
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER9902RD
    • DESCRIPTIONStep-On Receptacle
    • CAPACITY GALLONS7-1/2
    • BRANDSafco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!