discount codeFree shipping over 300

Applied at checkout

Step-On Round 4 Gallon Steel Receptacle, Stainless Steel - 2240SS

Step-On Round 4 Gallon Steel Receptacle, Stainless Steel - 2240SS

Item #: WBB1666514

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Quantity

Popular item in this category

Step-On Round 4 Gallon Steel Receptacle, White - 2240WH

Usually ships in 3 to 6 days

Not Yet Rated

$58.95

Customers Also Viewed

Step-On Round 4 Gallon Steel Receptacle, Stainless Steel - 2240SS

Round step-on receptacle featuring safe, hands-free operation. Provides sanitary disposal for healthcare facilities or any place dealing with bio-hazardous material. Comes standard with a galvanized liner. Warranty: 1 year.

Product Specifications

  • WIDTH INCHES11
  • DEPTH INCHES11
  • HEIGHT INCHES16
  • COLOR FINISHStainless
  • CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER2240SS
  • WEIGHT LBS9
  • DESCRIPTIONStep-On Receptacle
  • BRANDWitt Industries
  • CAPACITY GALLONS4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Step-On Round 4 Gallon Steel Receptacle, Stainless Steel - 2240SS

Step-On Round 4 Gallon Steel Receptacle, Stainless Steel - 2240SS

Item #: WBB1666514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top