Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Round Receptacle, Recycled Plastic, 32 Gal., Cedar
See all 33 items in product family

Heavy Duty Round Receptacle, Recycled Plastic, 32 Gal., Cedar

Item #: WBB264195

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $480.00 Save up to 6%
Price: $ 450.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Round Receptacle, Recycled Plastic, 32 Gal., Cedar

Made with twenty four 2" x 4" Resinwood slats. The only receptacle on the market with completely maintenance-free molded plastic rings. Heavy duty zinc coated hardware standard. Liner not included.

Product Specifications

    • WIDTH INCHES31
    • DEPTH INCHES31
    • HEIGHT INCHES32
    • COLOR FINISHCedar
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERPB 32RCEDHD
    • STYLERound
    • TYPEHeavy Duty
    • WEIGHT LBS110
    • DIAMETER INCHES31
    • CAPACITY GALLONS32
    • BRANDJayhawk Plastics

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WB641323CD
globalindustrial.com
Ships same day.
(0)
$319.00