YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Heavy Duty Square Receptacle, Recycled Plastic, 32 Gal., Black

Heavy Duty Square Receptacle, Recycled Plastic, 32 Gal., Black

Item #: WBB264344

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cedar
  • Black
  • Gray
  • Green

Black

$475.00 up to 5% OFF

Price: $452.49

Save $22.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Heavy Duty Square Receptacle, Recycled Plastic, 32 Gal., Black

Made with twenty four 2" x 4" Resinwood slats and a recycled plastic structure. Heavy duty zinc coated hardware standard. Stainless available. Liner not included. Frog Furnishings products are manufactured by Jayhawk Plastics.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES24
  • HEIGHT INCHES35
  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERPB 32SBLAHD
  • STYLESquare
  • TYPEHeavy Duty
  • WEIGHT LBS170
  • BRANDFrog Furnishings
  • CAPACITY GALLONS32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Square Receptacle, Recycled Plastic, 32 Gal., Black

Heavy Duty Square Receptacle, Recycled Plastic, 32 Gal., Black

Item #: WBB264344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant