Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Square Receptacle, Recycled Plastic, 55 Gal., Black
See all 33 items in product family

Heavy Duty Square Receptacle, Recycled Plastic, 55 Gal., Black

Item #: WBB264369

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $640.00 Save up to 10%
Price: $ 576.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Square Receptacle, Recycled Plastic, 55 Gal., Black

Made with twenty four 2" x 4" Resinwood slats and a recycled plastic structure. Heavy duty zinc coated hardware standard. Stainless available. Liner not included.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES43
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERPB 55SBLAHD
    • STYLESquare
    • TYPEHeavy Duty
    • WEIGHT LBS190
    • CAPACITY GALLONS55
    • BRANDJayhawk Plastics

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed