YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Heavy Duty Square Receptacle, Recycled Plastic, 55 Gal., Gray

Heavy Duty Square Receptacle, Recycled Plastic, 55 Gal., Gray

Item #: WBB264373

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Green
  • Cedar
  • Gray
  • Black

Gray

$625.00 up to 5% OFF

Price: $590.89

$98.48 / month suggested monthly payments with 6 mo. special financing on the purchase of $590.89 or save 5% on purchase.

Quantity

Customers Also Viewed

Heavy Duty Square Receptacle, Recycled Plastic, 55 Gal., Gray

Made with twenty four 2" x 4" Resinwood slats and a recycled plastic structure. Heavy duty zinc coated hardware standard. Stainless available. Liner not included. Frog Furnishings products are manufactured by Jayhawk Plastics.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES24
  • HEIGHT INCHES43
  • COLOR FINISHGray
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERPB 55SGRAHD
  • STYLESquare
  • TYPEHeavy Duty
  • WEIGHT LBS190
  • BRANDFrog Furnishings
  • CAPACITY GALLONS55
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Heavy Duty Square Receptacle, Recycled Plastic, 32 Gal., Gray

Item #: B264372

Not Yet Rated

Usually ships in 30 to 33 days

$452.49

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy Duty Square Receptacle, Recycled Plastic, 55 Gal., Gray

Heavy Duty Square Receptacle, Recycled Plastic, 55 Gal., Gray

Item #: WBB264373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant