Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Standard Round Receptacle, Recycled Plastic, 55 Gal., Gray
See all 33 items in product family

Standard Round Receptacle, Recycled Plastic, 55 Gal., Gray

Item #: WBB264192

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 432.00
Product Information
Customer Review
Product Q&A
Accessories
Standard Round Receptacle, Recycled Plastic, 55 Gal., Gray

Made with twenty four 1" x 4" Resinwood slats. The only receptacle on the market with completely maintenance-free molded plastic rings. Heavy duty zinc coated hardware standard. Liner not included

Product Specifications

    • WIDTH INCHES29-1/4
    • DEPTH INCHES29-1/4
    • HEIGHT INCHES41
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERPB 55RGRA
    • STYLERound
    • TYPEStandard
    • WEIGHT LBS75
    • DIAMETER INCHES29-1/4
    • CAPACITY GALLONS55
    • BRANDJayhawk Plastics

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed