Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Standard Square Receptacle, Recycled Plastic, 20 Gal., Green
See all 33 items in product family

Standard Square Receptacle, Recycled Plastic, 20 Gal., Green

Item #: WBB264245

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $340.00 Save up to 11%
Price: $ 303.00
Product Information
Customer Review
Product Q&A
Accessories
Standard Square Receptacle, Recycled Plastic, 20 Gal., Green

Made with twenty eight 1" x 4" Resinwood slats and a recycled plastic support structure. Standard configuration is open top. Available in open side. Heavy duty zinc coated hardware standard. Liner not included.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES27
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERPB 20SGRE
    • STYLESquare
    • TYPEStandard
    • WEIGHT LBS75
    • CAPACITY GALLONS20
    • BRANDJayhawk Plastics

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed