YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Standard Square Receptacle, Recycled Plastic, 55 Gal., Cedar

Standard Square Receptacle, Recycled Plastic, 55 Gal., Cedar

Item #: WBB264261

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cedar
  • Green
  • Gray

Cedar

$525.00 up to 5% OFF

Price: $498.29

Save $24.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Standard Square Receptacle, Recycled Plastic, 55 Gal., Cedar

Made with twenty eight 1" x 4" Resinwood slats and a recycled plastic support structure. Standard configuration is open top. Available in open side. Heavy duty zinc coated hardware standard. Liner not included. Frog Furnishings products are manufactured by Jayhawk Plastics.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES24
  • HEIGHT INCHES43
  • COLOR FINISHCedar
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERPB 55SCED
  • STYLESquare
  • TYPEStandard
  • WEIGHT LBS120
  • BRANDFrog Furnishings
  • CAPACITY GALLONS55
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Heavy Duty Square Receptacle, Recycled Plastic, 55 Gal., Cedar

Item #: B264343

Not Yet Rated

Usually ships in 30 to 33 days

$590.89

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Square Receptacle, Recycled Plastic, 55 Gal., Cedar

Standard Square Receptacle, Recycled Plastic, 55 Gal., Cedar

Item #: WBB264261

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant