Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 14 Qt. Fire Resistant Wastebasket, Sand 6/Case - 6801 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

O-Cedar Commercial 14 Qt. Fire Resistant Wastebasket, Sand 6/Case - 6801 - Pkg Qty 6

Item #: WBB1573978

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $210.00 Save up to 6%
$32.95 each

Sold in packages of 6

Price: $197.70
Product Information
Customer Review
Product Q&A
O-Cedar Commercial 14 Qt. Fire Resistant Wastebasket, Sand 6/Case - 6801

Easy-to-clean thermoset material with fiberglass reinforcement for fire protection. Will not burn or contribute fuel to a fire. Seamless sleek modern construction; will not leak. 12-1/2" H x 7-7/8" W

Product Specifications

    • WIDTH INCHES7-7/8
    • DEPTH INCHES11
    • HEIGHT INCHES12-1/2
    • COLOR FINISHBeige
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER6801
    • PACKAGE QUANTITY6
    • TYPEFire Resistant
    • WEIGHT LBS3.666666667
    • CAPACITY QUARTS14
    • DESCRIPTIONFire Resistant Wastebasket
    • BRANDO-Cedar Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!