Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Resistant Wastebasket 41 Qt - Black - Pkg Qty 4
See all 31 items in product family

Fire Resistant Wastebasket 41 Qt - Black - Pkg Qty 4

Item #: WBB642267

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$48.95 each

Sold in packages of 4

Price: $195.80
Product Information
Customer Review
Product Q&A
Accessories
Fire Resistant Wastebasket 41 qt - Black
  • Ideal for use in areas or applications requiring an extra degree of fire protection including schools, healthcare and hospitality
  • Non-metallic BMC container with textured finish minimizes appearance of scuffs and scratches
  • UL Listed

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES11
    • HEIGHT INCHES20
    • COLOR FINISHBlack
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER34294003
    • PACKAGE QUANTITY4
    • STYLEWastebasket
    • TYPEFire Resistant
    • CAPACITY QUARTS41
    • NSFN
    • BRANDCarlisle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!