Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Recycle Wastebasket 41-1/4 Qt - Black - Pkg Qty 12
See all 32 items in product family

Recycle Wastebasket 41-1/4 Qt - Black - Pkg Qty 12

Item #: WBB642268

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.50 each

Sold in packages of 12

Price: $174.00
Product Information
Customer Review
Product Q&A
Accessories
Recycle Wastebasket 41-1/4 qt - Black
  • Economical polypropylene cans are built for every day use
  • Smaller rectangular sizes are designed to fit in even the tightest spaces
  • Smooth rims with rounded edges
  • Corners add structural support
  • Make cleaning easy
  • Recycle versions are perfect for company recycling programs

Product Specifications

    • WIDTH INCHES15-1/8
    • DEPTH INCHES8-1/4
    • HEIGHT INCHES19-5/8
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER34294103
    • PACKAGE QUANTITY12
    • TYPEStandard
    • CAPACITY QUARTS41-1/4
    • BRANDCarlisle
    • NSFN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed