Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® Round Wastebasket, 23-1/2 Qt.  Sand Qty. 6 - 9604SA

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Safco® Round Wastebasket, 23-1/2 Qt. Sand Qty. 6 - 9604SA

Item #: WBB1368316

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $162.00 Save up to 38%
Price: $ 99.95
Product Information
Customer Review
Product Q&A
Accessories
Safco® Round Wastebasket, 23-1/2 Qt. Sand Qty. 6 - 9604SA

Got dibs on durability? This popular receptacle is puncture resistant, solid-ribbed steel construction with rolled wire rim tops that won't burn, melt or emit toxic fumes. The bottom is recessed 1" to provide air circulation in the event of fire. Meets OSHA requirements for waste receptacles and qualify under NFPA Life Safety Code 101, Section 31 and is UL classified. Durable, scratch resistant powder coat finish.

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES13
    • HEIGHT INCHES14
    • COLOR FINISHSand
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER9604SA
    • PACKAGE QUANTITY6
    • STYLERound
    • CAPACITY QUARTS23-1/2
    • BRANDSafco®
    • DESCRIPTIONWastebasket
    • WARRANTYManufacturers Limited Lifetime
    • CAPACITY GALLONS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed