42 Gallon StoneTec® 72055599 Square Receptacle with Ashtray Lid - Brown w/Riverstone Panels
Item #: WB261910BNR
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Ashtone Panels
- Pepperstone Panels
- Sedona Panels
- Riverstone Panels
Riverstone Panels
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
StoneTec® Stone Panel Waste Receptacles with Ashtray Lid
Polyethylene construction is accented with durable fiberglass-reinforced polymer concrete panels to look attractive while enduring rugged indoor use and extreme outdoor conditions. Ashtray lid includes a metal powder-coated ashtray that lifts out for easy disposal. Security clips hold ashtray in place, and opening includes snuffer to extinguish cigarettes. Convenient access on all four sides with large 12-1/4" x 5" openings. Retainers hold disposable 45 gallon liners in place and lift off lid makes emptying easy. 42 gallon capacity. 18-1/2" square x 42-1/4"H. Easy assembly. 15% post-consumer recycled content. Made in USA. 1 Year Limited Warranty.
Polyethylene construction is accented with durable fiberglass-reinforced polymer concrete panels to look attractive while enduring rugged indoor use and extreme outdoor conditions. Ashtray lid includes a metal powder-coated ashtray that lifts out for easy disposal. Security clips hold ashtray in place, and opening includes snuffer to extinguish cigarettes. Convenient access on all four sides with large 12-1/4" x 5" openings. Retainers hold disposable 45 gallon liners in place and lift off lid makes emptying easy. 42 gallon capacity. 18-1/2" square x 42-1/4"H. Easy assembly. 15% post-consumer recycled content. Made in USA. 1 Year Limited Warranty.
Product Specifications
- WIDTH INCHES18-1/2
- DEPTH INCHES18-1/2
- HEIGHT INCHES42-1/4
- COLOR FINISHBrown
- ASSEMBLYUnassembled
- CONSTRUCTIONPolyethylene
- MANUFACTURERS PART NUMBER72055599
- OPENING12-1/4" x 5"
- STYLERiverstone Panels
- WEIGHT LBS66
- % POST CONSUMER RECYCLED CONTENT 15%
- BRANDCommercial Zone
- CAPACITY GALLONS42
- LID TYPEAshtray
- MADE IN USAYes
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
42 Gallon StoneTec® Square Receptacle with Ashtray Lid - Nuthatch w/Riverstone Panels - 720542K
Item #: B2383772
Not Yet Rated
Usually ships in 10 to 13 days
$464.95

42 Gallon StoneTec® 72055599 Square Receptacle with Ashtray Lid - Brown w/Riverstone Panels
$482.95
- Product Information
- Customer Review
- Product Q&A
- Accessories