Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Brown Lid Shown

Concrete Waste Receptacle W/Red 4 Way Top - 20" X 20" Gray/Tan

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Concrete Waste Receptacle W/Red 4 Way Top - 20" X 20" Gray/Tan

Item #: WBB659925

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 415.95
Product Information
Customer Review
Product Q&A
Accessories
Concrete Waste Receptacle W/Red 4 Way Top - 20" X 20" Gray/Tan

Concrete waste receptacle. Gray/Tan exposed aggregate with red 4-way top. Comes with retainer ring to hold bag and leveling feet. Measures 20" x 20".

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES43
    • COLOR FINISHGray/Tan
    • CONSTRUCTIONConcrete
    • LID4-Way Open Top
    • MANUFACTURERS PART NUMBERTF1016E23F-2
    • PACKAGE QUANTITY1
    • TYPESquare
    • DIAMETER INCHES--
    • BRANDWausau Tile
    • LID COLORRed
    • DESCRIPTIONWaste Receptacle
    • CAPACITY GALLONS30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!