Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Landmark Series® 50 Gallon Dome Top Frame with Liner - Sable
See all 20 items in product family

Rubbermaid Landmark Series® 50 Gallon Dome Top Frame with Liner - Sable

Item #: WB261393SB

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,020.30 Save up to 40%
Price: $ 612.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid Landmark Series® 50 Gallon Dome Top Frame with Liner

Rubbermaid Landmark Series® Dome Top Container is ideal for high volume refuse collection. Frame features openings on all four sides for convenient emptying. Includes hinged good with stay-on strap for easy access to rigid liner. Rainhood cover allows for year-round container use. Use with Landmark Series® Aggregate Panels (sold separately). 50 gallon capacity. Sable color finish. Dimensions: 26"L x 26"W x 46-1/2"H.

Product Specifications

    • LENGTH INCHES26
    • WIDTH INCHES26
    • HEIGHT INCHES46-1/2
    • COLOR FINISHSable
    • ASSEMBLYUnassembled
    • LIDDome
    • LINERRigid
    • MANUFACTURERS PART NUMBERFG397500SBLE
    • MODEL261393SB
    • STYLELandmark Series
    • BRANDRubbermaid® Commercial
    • DESCRIPTIONDome Top Frame
    • CAPACITY GALLONS50
    • FOR USE WITHAggregate Panels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!