Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petersen Square 14 Gallon Concrete Receptacle - Gray - TCS-14RB Dove Gray
See all 14 items in product family

Petersen Square 14 Gallon Concrete Receptacle - Gray - TCS-14RB Dove Gray

Item #: WBB455528

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 304.95
Product Information
Customer Review
Product Q&A
Accessories
Square Concrete Receptacle with Metal Lid
14 Gallon Capacity


Steel-reinforced concrete receptacles offer great value and a look of permanence only available from concrete. High-quality concrete construction provides years of durable service with minimal maintenance, while adding value to your property. 14 gallon waste capacity makes this receptacle ideal for high traffic areas such as businesses, state and federal organizations, parks and recreation departments, restaurants and residential complexes. Metal lid covers receptacle opening for protection from the elements. Gray color finish.

Product Specifications

    • LENGTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES37
    • COLOR FINISHGray
    • CONSTRUCTIONConcrete Base
    • LIDRain Cap - Steel
    • MANUFACTURERS PART NUMBERTCS-14RB Dove Gray
    • PACKAGE QUANTITY1
    • TYPESquare
    • DIAMETER INCHES--
    • BRANDPetersen Manufacturing Co
    • DESCRIPTIONReceptacle
    • CAPACITY GALLONS14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!