Take 15% off your entire order!

Offer applied at checkout

Rubbermaid Waste Stream Label Kit D for Rollout/Tilt Trucks - 1977788

Rubbermaid Waste Stream Label Kit D for Rollout/Tilt Trucks - 1977788

Item #: WBB2246427

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$22.04 up to 41% OFF

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rubbermaid Waste Stream Label Kit D for Rollout/Tilt Trucks - 1977788

The waste stream label kits contain ten intuitive waste stream decals, ensuring waste sortation accuracy. Each label kit includes the following ten waste stream decals: Landfill, Trash, Mixed Recycling, Paper, Plastic, Glass, Cans, Bottles/Cans, Compost and Organic Waste. Waste stream labels are sized to fit rollouts and tilt trucks.

Product Specifications

  • WIDTH INCHES10-1/3
  • HEIGHT INCHES2-3/5
  • COLOR FINISHWhite
  • CONSTRUCTIONVinyl
  • MANUFACTURERS PART NUMBER1977788
  • PACKAGE QUANTITY1
  • STYLEAssorted
  • TYPEKit D
  • DESCRIPTIONWaste Stream Label Kit
  • FOR USE WITH32/44G BRUTE
  • BRANDRubbermaid® Commercial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid Waste Stream Label Kit D for Rollout/Tilt Trucks - 1977788

Rubbermaid Waste Stream Label Kit D for Rollout/Tilt Trucks - 1977788

Item #: WBB2246427

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant