Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Towel Dispenser Sold Separately

Maui 2 Double-Sided 55 Gal. Roll Towel Island Convenience Center, Charcoal - 75840599
See all 15 items in product family

Maui 2 Double-Sided 55 Gal. Roll Towel Island Convenience Center, Charcoal - 75840599

Item #: WB261723CH

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 439.95
Product Information
Customer Review
Product Q&A
Accessories
Maui 2 Charcoal Islander Center

This double-sided roll towel island center offers convenience with one waste container and 2 windshield cleaning side pods-that attaches with hardware, large capacity 55-gallon waste container, two 27.5-gallon liners with 12"x10" rectangular openings, and lift-off lid for disposal and maintenance convenience. Accommodates various roll-towel dispensers (sold separately). Side pod with roll-towel plate stays secured to waste container with included hardware. Full-service solution with two 2-gallon removable water buckets, 2 towel holders, and 2 squeegees. Molded from long-lasting polyethylene; won't rust, dent or chip. Plastic is approximately 1/8" thick. 25% post-consumer recycled content. Made in USA

Product Specifications

    • WIDTH INCHES50-3/8
    • DEPTH INCHES25
    • HEIGHT INCHES40-3/4
    • COLOR FINISHCharcoal Gray
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER75840599
    • MODEL261723CH
    • TYPERectangle Double-Sided Roll Towel
    • INCLUDES(2) Squeegee
    • % POST CONSUMER RECYCLED CONTENT 25 Percent
    • BRANDCommercial Zone
    • MADE IN USAYes
    • CAPACITY GALLONS55

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!