Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GreenWorks™ 2200302 G-24 22" Cordless Hedge Trimmer, 24V, 5/8" Cut Capacity - Tool Only

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

GreenWorks™ 2200302 G-24 22" Cordless Hedge Trimmer, 24V, 5/8" Cut Capacity - Tool Only

Item #: WBB1573613

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
GreenWorks™ 2200302 G-24 22" Cordless Hedge Trimmer, 24V, 5/8" Cut Capacity - Tool Only

Features:
  • 24V Lithium-Ion Battery delivers fade-free power with no memory loss after charging
  • Innovative 180 degree rotating rear handle to provide easy trimming at multiple angles with wrap around handle for user comfort
  • 22-inch dual action steel blade for optimal performance, aluminum rail cover included for safe storage and transportation
  • 5/8-inch cutting capacity gets through all your bushes and hedges with greater performance
  • Compatible only with GreenWorks™ G-24 battery model 29842 and Charger 29862

Product Specifications

    • AMPS--
    • VOLTAGE24V
    • MANUFACTURERS PART NUMBER2200302
    • DESCRIPTIONHedge Trimmer
    • INCLUDEDTool Only
    • SIZE INCHES22
    • TYPECordless
    • BRANDGreenWorks®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!