BluStorm Bolt ADA High Speed Hand Dryer 110-120V - Stainless Steel HD0923-09
See all 154 items in product family

BluStorm Bolt ADA High Speed Hand Dryer 110-120V - Stainless Steel HD0923-09

Item #: WB640935

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $539.41 Save up to 17%
Price: $ 446.95
Product Information
Customer Review
Product Q&A
Accessories
BluStorm Bolt ADA High Speed Hand Dryer 110-120V - Stainless Steel HD0923-09

BluStorm Bolt Hand Dryer features 12 second dry time and an ultra thin profile with powerful performance. Stainless steel construction with brushed finish. Adjustable sensor and air speed from 79-158 mph. Includes on/off heater switch that allows the dryer to run on only 4 amps with the heater off. Thin profile protrudes less than 4" from the wall. Wide drying area with blue action light that indicates sensor range. Patented parallel dual air outlets for high drying efficiency and quiet operation. Smooth appearance with cover screws on the bottom of the unit. Heater turns off at 185°F. Easy to maintain. Operates at 21,243 LFM, 11/16 HP, 73 dB, 900 watts (450 watts with heater off), and 15,000 - 26,000 RPM (adjustable).

Product Specifications

    • WIDTH INCHES5-5/6
    • DEPTH INCHES4
    • HEIGHT INCHES9-3/4
    • COLOR FINISHStainless
    • AMPS4.1-8.2
    • BRANDPalmer Fixture
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONBluStorm Bolt Automatic ADA High Speed Hand Dryer
    • HORSEPOWER11/16
    • MANUFACTURERS PART NUMBERHD092309
    • RPM15,000-26,000
    • STYLEBluStorm Bolt
    • VOLTAGE110-120
    • WATTAGE450-900
    • WEIGHT LBS7.5
    • ACTIVATIONAutomatic
    • CERTIFICATIONSUL, cUL
    • DECIBELS73
    • DRYING TIME12 Seconds
    • HERTZ50/60
    • DRYING STYLEHands-Under
    • AIR TEMPERATURE131° F Maximum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $247.95 with this comparable product +
Item #: WB641164
globalindustrial.com
Ships same day.
(1)
$199.00

with FREE shipping today! (within the contiguous US)