Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® TrimLine Recessed Automatic Hand Dryer, 115V Satin Stainless - B3725 115V

Rollover image to zoom in

Click image to enlarge

See all 156 items in product family

Bobrick® TrimLine Recessed Automatic Hand Dryer, 115V Satin Stainless - B3725 115V

Item #: WBB2211139

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,436.40 Save up to 43%
Price: $ 825.93
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® TrimLine Recessed Automatic Hand Dryer, 115V Satin Stainless - B3725 115V

Contemporary design, ADA compliant recessed hand dryer. 6" deep drying alcove with a curved back and a ceramic water absorbent surface to capture and evaporate water. Type 304 satin-finish, stainless steel. Dryer delivers a 17-second dry time at a mere 70dBA and a sustainable power rating of 1.0kW 115V AC, 8.5 Amp., 50/60 Hz, 1000 Watts, Single Phase, cULus Listed.

Product Specifications

    • WIDTH INCHES11-13/16
    • DEPTH INCHES6
    • HEIGHT INCHES24-1/16
    • COLOR FINISHSatin
    • AMPS8.5
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONRecessed Automatic Hand Dryer
    • MANUFACTURERS PART NUMBERB3725 115V
    • PACKAGE QUANTITY1
    • STYLETrimLine
    • VOLTAGE115
    • WATTAGE1000
    • ACTIVATIONAutomatic
    • DECIBELS70
    • DRYING TIME17 Seconds
    • DRYING STYLEHands-Under

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!