World Dryer VERDEdri Hand Dryer -  White Aluminum -  Q-974A
See all 160 items in product family

World Dryer VERDEdri Hand Dryer - White Aluminum - Q-974A

Item #: WB640952

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 395.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
World Dryer VERDEdri™ Hand Dryer - White Aluminum - Q-974A

VERDEdri™ is a high speed, surface-mounted ADA compliant hand dryer featuring HEPA filtration system and antimicrobial technology. VERDEdri is extremely energy efficient utilizing only 950 watts of power. The adjustable two speed motor controls and global universal voltage features accommodate any commercial washroom environment. 12 second dry time. ADA compliant. High intensity single port nozzle. HEPA filter helps reduce contaminates in the air used for drying hands. Incorporates SteriTouch® antimicrobial technology inhibiting the growth of bacteria, mold and fungus. White color finish.

Product Specifications

    • WIDTH INCHES11-3/5
    • DEPTH INCHES4
    • HEIGHT INCHES13-1/3
    • COLOR FINISHWhite
    • AMPS8.3/4.1
    • BRANDWorld Dryer
    • CFM64
    • CONSTRUCTIONDie-Cast Aluminum
    • DESCRIPTIONVERDEdri Hand Dryer
    • HORSEPOWER5/8
    • MANUFACTURERS PART NUMBERQ-974A
    • RPM31,000
    • STYLEVERDEdri
    • VOLTAGE115/208/220-240
    • WATTAGE950
    • WEIGHT LBS9.8
    • ACTIVATIONAutomatic
    • DECIBELS87
    • DRYING TIME12 Seconds
    • DRYING STYLEHands-Under
    • SENSOR RANGE2" to 6" Adjustable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!