Frost Hands Free Roll Towel Dispenser - Gray Plastic - 109-70P

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Frost Hands Free Roll Towel Dispenser - Gray Plastic - 109-70P

Item #: WBB709996

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $215.00 Save up to 19%
Price: $ 174.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Designed to dispense Jumbo 8" diameter (2-1/2" reserve roll) x 8" wide roll towels. Large detection zone senses hand when placed in a natural position under dispenser to deliver a 12" length of towel. Towel delivery is quiet and uniform. Hands free dispenser reduces paper flow, and provides maximum hygiene. Operates with 4 D size alkaline batteries or plug in AC adaptor. 4 alkaline batteries have be independently tested and found to provide 35,000 hand dries. Comes with keyed tumbler lock to reduce pilferage and vandalism. Front loading for easy service and maintenance of the touchless paper towel dispenser.

Product Specifications

    • WIDTH INCHES10-7/8
    • DEPTH INCHES8-1/2
    • HEIGHT INCHES15-1/4
    • COLOR FINISHGray
    • BRANDFrost
    • CONSTRUCTIONPlastic
    • DESCRIPTIONAutomatic Towel Dispenser
    • MANUFACTURERS PART NUMBER109-70P
    • MOUNT TYPESurface
    • STYLE8" Roll
    • WEIGHT LBS7
    • ACTIVATIONAutomatic
    • PAPER TYPENon-Perforated Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!