SofPull Center-Pull Hand Towel Dispenser 9-1/4" x 8-3/4" x 11-1/2", Smoke - GEP58204

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

SofPull Center-Pull Hand Towel Dispenser 9-1/4" x 8-3/4" x 11-1/2", Smoke - GEP58204

Item #: WBB259860

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $29.04 ea.
2 $24.92 ea.
3+ $23.60 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Sofpull Center-Pull High-Capacity Towel Dispenser

Touchless dispensing minimizes the risk of cross-contamination. One-at-a-time dispensing reduces waste. Innovative low paper indicator triggers ensure timely refilling. Easy-to-load, self-threading design. For high traffic facilities. Holds 520 hand towels. Durable plastic construction. Translucent Smoke. Sold 1 dispenser per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES9-1/4
    • DEPTH INCHES8-3/4
    • HEIGHT INCHES11-1/2
    • COLOR FINISHSmoke/Gray
    • BRANDGeorgia-Pacific
    • CONSTRUCTIONPlastic
    • DESCRIPTIONSofPull® Center-Pull Towel System
    • MANUFACTURERS PART NUMBERGPC 582-04
    • PACKAGE QUANTITY1
    • STYLE520 Center Pull
    • TYPEManual Towel Dispenser
    • PAPER TYPECenter Pull

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent paper towel dispenser

Your review: Was completely as advertised. The smoked front piece added to its good looks. We mounted it just above our hot/cold clean-up sink outside. It's under roof eaves so weather shouldn't affect it. Easy installation. Didn't need the template. Just hold it where you want it, use one screw to hold it in place and then align it and finish with the other 3 screws. Simple. No tools necessary except for a power drill and an eyeball. For an individual purchasing it, it's a little pricey, but based on the quality it should last a lifetime.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed