Take 15% off your entire order!

Offer applied at checkout

Supported 6 Step Cantilever Ladder with 30" Long Platform - Grip Strut

Supported 6 Step Cantilever Ladder with 30" Long Platform - Grip Strut

Item #: WBB616602

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Perforated
  • Grip Strut

Grip Strut

$1,796.00 up to 13% OFF

Price: $1,564.00

$260.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,564.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Supported 6 Step Cantilever Ladder with 30" Long Platform - Grip Strut

U-Design 6 step Supported Cantilever ladder with 30" of cantilever platform length with grip strut tread supported by bottom frame assembly. The ladder is designed with a comfortable 50 degree stairway incline with 24" wide grip strut steps. Powder coated yellow finish.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES82
  • DEPTH TOP STEP INCHES30
  • HEIGHT FEET8' 6"
  • HEIGHT TO TOP STEP60"
  • CAPACITY LBS300
  • COLOR FINISHSafety Yellow
  • ASSEMBLYUnassembled
  • BRANDU-Design Configurable Ladders
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERUCS500630242
  • PLATFORM HEIGHT FEET5'
  • QUANTITY STEPS6
  • STEP TYPEGrip Strut
  • STEP WIDTH INCHES24
  • TYPESupported Cantilever Ladder
  • WEIGHT LBS290
  • HANDRAIL HEIGHT INCHES42
  • LADDER TYPECantilever Ladder
  • LOCK TYPELocking Casters
  • CERTIFICATIONSOSHA & ANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Supported 6 Step Cantilever Ladder with 40" Long Platform - Grip Strut

Item #: B616612

Not Yet Rated

Usually ships in 7 to 10 days

$1,597.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Supported 6 Step Cantilever Ladder with 30" Long Platform - Grip Strut

Supported 6 Step Cantilever Ladder with 30" Long Platform - Grip Strut

Item #: WBB616602

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant