Take 15% off your entire order!

Offer applied at checkout

Supported 9 Step Cantilever Ladder with 40" Long Platform - Perforated

Supported 9 Step Cantilever Ladder with 40" Long Platform - Perforated

Item #: WBB616620

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Grip Strut
  • Perforated

Perforated

$2,094.00 up to 15% OFF

Price: $1,777.00

$296.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,777.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Supported 9 Step Cantilever Ladder with 40" Long Platform - Perforated

U-Design 9 step Supported Cantilever ladder with 40" of cantilever platform length with perforated tread supported by bottom frame assembly. The ladder is designed with a comfortable 50 degree stairway incline with 24" wide perforated steps. Powder coated yellow finish.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES117
  • DEPTH TOP STEP INCHES40
  • HEIGHT FEET11'
  • HEIGHT TO TOP STEP90"
  • CAPACITY LBS300
  • COLOR FINISHSafety Yellow
  • ASSEMBLYUnassembled
  • BRANDU-Design Configurable Ladders
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERUCS500940246
  • PLATFORM HEIGHT FEET7' 6"
  • QUANTITY STEPS9
  • STEP TYPEPerforated
  • STEP WIDTH INCHES24
  • TYPESupported Cantilever Ladder
  • WEIGHT LBS370
  • HANDRAIL HEIGHT INCHES42
  • LADDER TYPECantilever Ladder
  • LOCK TYPELocking Casters
  • CERTIFICATIONSOSHA & ANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Supported 9 Step Cantilever Ladder with 40" Long Platform - Perforated

Supported 9 Step Cantilever Ladder with 40" Long Platform - Perforated

Item #: WBB616620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant