Take 15% off your entire order!

Offer applied at checkout

Unsupported 8 Step Cantilever Ladder with 20" Long Platform - Grip Strut

Unsupported 8 Step Cantilever Ladder with 20" Long Platform - Grip Strut

Item #: WBB616624

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Grip Strut
  • Perforated

Grip Strut

$2,508.00 up to 17% OFF

Price: $2,089.00

$348.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,089.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Unsupported 8 Step Cantilever Ladder with 20" Long Platform - Grip Strut

U-Design 8 step Unsupported Cantilever ladder with 20" of cantilever platform length with grip strut tread. The cantilevered platform is counterweighted allowing the cantilever platform to extend into the work area with no obstructions on the bottom of the ladder. The ladder is designed with a comfortable 50 degree stairway incline with 24" wide grip strut steps. The ladder can be configured as a Supported Cantilever ladder by removing the counterweight and adding the 20" U-Design Extension Bottom Kit. Powder coated yellow finish.

Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2281970.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES89
  • DEPTH TOP STEP INCHES20
  • HEIGHT FEET10' 2"
  • HEIGHT TO TOP STEP80"
  • CAPACITY LBS300
  • COLOR FINISHSafety Yellow
  • ASSEMBLYUnassembled
  • BRANDU-Design Configurable Ladders
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERUCU500820242
  • PLATFORM HEIGHT FEET6' 8"
  • QUANTITY STEPS8
  • STEP TYPEGrip Strut
  • STEP WIDTH INCHES24
  • TYPEUnsupported Cantilever Ladder
  • WEIGHT LBS460
  • HANDRAIL HEIGHT INCHES42
  • LADDER TYPECantilever Ladder
  • LOCK TYPELocking Casters
  • CERTIFICATIONSOSHA & ANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Unsupported 8 Step Cantilever Ladder with 40" Long Platform - Grip Strut

Item #: B616644

Not Yet Rated

Usually ships in 7 to 10 days

$2,694.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Unsupported 8 Step Cantilever Ladder with 20" Long Platform - Grip Strut

Unsupported 8 Step Cantilever Ladder with 20" Long Platform - Grip Strut

Item #: WBB616624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant