Take 15% off your entire order!

Offer applied at checkout

Unsupported 9 Step Cantilever Ladder with 20" Long Platform - Perforated

Unsupported 9 Step Cantilever Ladder with 20" Long Platform - Perforated

Item #: WBB616630

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Grip Strut
  • Perforated

Perforated

$2,478.00 up to 17% OFF

Price: $2,061.00

$343.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,061.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Unsupported 9 Step Cantilever Ladder with 20" Long Platform - Perforated

U-Design 9 step Unsupported Cantilever ladder with 20" of cantilever platform length with perforated tread. The cantilevered platform is counterweighted allowing the cantilever platform to extend into the work area with no obstructions on the bottom of the ladder. The ladder is designed with a comfortable 50 degree stairway incline with 24" wide perforated steps. The ladder can be configured as a Supported Cantilever ladder by removing the counterweight and adding the 20" U-Design Extension Bottom Kit. Powder coated yellow finish.

Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2281994.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES97
  • DEPTH TOP STEP INCHES20
  • HEIGHT FEET11'
  • HEIGHT TO TOP STEP90"
  • CAPACITY LBS300
  • COLOR FINISHSafety Yellow
  • ASSEMBLYUnassembled
  • BRANDU-Design Configurable Ladders
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERUCU500920246
  • PLATFORM HEIGHT FEET7' 6"
  • QUANTITY STEPS9
  • STEP TYPEPerforated
  • STEP WIDTH INCHES24
  • TYPEUnsupported Cantilever Ladder
  • WEIGHT LBS465
  • HANDRAIL HEIGHT INCHES42
  • LADDER TYPECantilever Ladder
  • LOCK TYPELocking Casters
  • CERTIFICATIONSOSHA & ANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Unsupported 9 Step Cantilever Ladder with 20" Long Platform - Perforated

Unsupported 9 Step Cantilever Ladder with 20" Long Platform - Perforated

Item #: WBB616630

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant