Take 15% off your entire order!

Offer applied at checkout

5 Step 75° Incline Ladder - 24"W Perforated - UCL7505246

5 Step 75° Incline Ladder - 24"W Perforated - UCL7505246

Item #: WBB616562

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$532.00 up to 20% OFF

Price: $427.95

Save $21.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5 Step 75° Incline Ladder - 24"W Perforated

U-Design Crossover 5 step ladder on a 75 degree stairway incline with 24" wide perforated steps. Can be used on either side of the Crossover and be paired with any other 5 step ladder regardless of the incline. Powder coated yellow finish.

Click the Specifications button below to access the U-Design Configurator which provides a simple step-by-step selection process to configure your ladder.
Must be purchased with leg kits, crossover bridges, and/or turn platforms as required.


Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES18
  • HEIGHT FEET7'8"
  • HEIGHT TO TOP STEP50"
  • CAPACITY LBS1000
  • COLOR FINISHSafety Yellow
  • ASSEMBLYUnassembled
  • BRANDU-Design Configurable Ladders
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERUCL7505246
  • PLATFORM HEIGHT FEET4'2"
  • QUANTITY STEPS5
  • STEP TYPEPerforated
  • STEP WIDTH INCHES24
  • TYPE75° Incline
  • WEIGHT LBS135
  • HANDRAIL HEIGHT INCHES42
  • LADDER TYPECustomizable Ladder
  • LOCK TYPEFloor Mounting Plate
  • CERTIFICATIONSOSHA & ANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

9 Step Turn Platform - 24"W Perforated - UCT09246

Item #: B616581

Not Yet Rated

Usually ships in 7 to 10 days

$466.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5 Step 75° Incline Ladder - 24"W Perforated - UCL7505246

5 Step 75° Incline Ladder - 24"W Perforated - UCL7505246

Item #: WBB616562

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant