x

Take 15% off your entire order!

Offer applied at checkout

Configurable 27" Deep Top Platform Kit - Perforated Tread UP20DTK

Configurable 27" Deep Top Platform Kit - Perforated Tread UP20DTK

Item #: WBB983158

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$256.00 up to 26% OFF

Price: $188.95

Save $9.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Configurable 27" Deep Top Platform Kit - Perforated Tread UP20DTK

27" deep top kit, perforated tread. Adds an additional 10" to top platform. Can be ordered with the base ladder model (sold separately) or added at any time.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES10
  • DEPTH TOP STEP INCHES10
  • CAPACITY LBS450
  • COLOR FINISHGray
  • BRANDU-Design Configurable Ladders
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERUP20DTK
  • STEP TYPEPerforated
  • STEP WIDTH INCHES24
  • WEIGHT LBS82
  • DESCRIPTIONConfigurable 27" Deep Top Platform Kit
  • HANDRAIL HEIGHT INCHES36
  • LADDER TYPECustomizable Ladder
  • CERTIFICATIONSOSHA & ANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Configurable 27" Deep Top Platform Kit - Grip Strut Tread UG20DTK

Item #: B983154

Not Yet Rated

Usually ships in 5 to 8 days

$201.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Configurable 27" Deep Top Platform Kit - Perforated Tread UP20DTK

Configurable 27" Deep Top Platform Kit - Perforated Tread UP20DTK

Item #: WBB983158

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant