Take 15% off your entire order!

Offer applied at checkout

EGA Steel Round Tube Dock Ladder, 9 Step, Yellow - MRT-DT9

EGA Steel Round Tube Dock Ladder, 9 Step, Yellow - MRT-DT9

Item #: WBB2232132

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $369.95

Save $18.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EGA Steel Round Tube Dock Ladder, 9 Step, Yellow - MRT-DT9

Our 500 lbs. capacity dock ladder features all-welded 1-1/16" tube construction. Meets or exceeds OSHA standards. Rungs are 18? wide. Handrails continue 42? beyond the top rung and are capped with red vinyl grips. Has 8? clearance. Brackets have 3/8? mounting holes. (Fastening hardware not included).

Product Specifications

  • WIDTH INCHES26
  • DEPTH INCHES9
  • HEIGHT INCHES140
  • HEIGHT FEET11-2/3
  • HEIGHT INCHES TO TOP STEP98
  • CAPACITY LBS500
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BRANDEGA Products
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERMRT-DT9
  • QUANTITY RUNGS9
  • WEIGHT LBS56
  • DESCRIPTIONRound Tube Dock Ladder
  • CERTIFICATIONSOSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

EGA Steel Round Tube Dock Ladder, 7 Step, Yellow - MRT-DT7

Item #: B2232140

Not Yet Rated

Usually ships in 5 to 8 days

$305.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EGA Steel Round Tube Dock Ladder, 9 Step, Yellow - MRT-DT9

EGA Steel Round Tube Dock Ladder, 9 Step, Yellow - MRT-DT9

Item #: WBB2232132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant