Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EGA Steel Walk Through Dock Ladder, 9 Step, Gray - MDT9

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

EGA Steel Walk Through Dock Ladder, 9 Step, Gray - MDT9

Item #: WBB2232137

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 320.95
Product Information
Customer Review
Product Q&A
Accessories
EGA Steel Walk Through Dock Ladder, 9 Step, Gray - MDT9

Provide easier access to docks, platforms, and mezzanines with EGA Walk-Thru and Side Step steel dock ladders. Each features all-welded construction for years of service in tough industrial environments. Up to 300 lbs. capacity. Meets or exceeds OSHA standards. Walk-Thru model features 1" diameter handrail that extends 42? above the top rung to help guide workers up and down. Side Step model has 4 round hand rungs at top to assist movement up and down. Both rest 6? from mounting surface for clearance when climbing. Technologically advanced Grip Strut® tread for slip resistant footing

Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES17
    • HEIGHT INCHES144
    • HEIGHT FEET12
    • HEIGHT INCHES TO TOP STEP102
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDEGA Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERMDT9
    • QUANTITY RUNGS9
    • WEIGHT LBS80
    • CERTIFICATIONSOSHA
    • DESCRIPTIONWalk Through Dock Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!