x

Take 15% off your entire order!

Offer applied at checkout

+

Saf-Escape 2 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2015

Saf-Escape 2 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2015

Item #: WBB978699

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$109.95 up to 6% OFF

Price: $102.95

Save $5.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Saf-Escape 2 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D)

2 Story Portable Fire Escape Ladder. 18 Gauge steel chain ladder tested up to 1000 lbs. Window width should be a minimum of 13" wide - 11-1/2" wide rungs. Made ONLY for extra thick walls between 14" to 18" deep (inside wall to outside wall). Designed for quick & easy deployment with tangle free steel link chains. Ladders store easily. 5 pairs of stand offs included to keep ladder away from building for easy footing. Stand offs MUST be assembled prior to use. Simply screw them into selected, pre-drilled rungs. Adjustable positioning of the stand offs can help avoid windows beneath. Ladders can be used more than once allowing for fire drills.

Product Specifications

  • LENGTH FEET15
  • CAPACITY LBS1000
  • COLOR FINISHGray
  • BRANDSaf-Escape
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER2015
  • TYPESecond Story - Extra Wide Hook
  • WEIGHT LBS18
  • LADDER TYPEEscape Ladder
  • DESCRIPTIONEscape Ladder
  • FOR USE WITH14 to 18"D Walls
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Fire Extinguisher Dry Chemical 10 Lb.

Fire Extinguisher Dry Chemical 10 Lb.

Item #: 633101

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$65.95

Kidde P3010L Worry-Free Smoke Alarm, Living Area, 10-Year Sealed Lithium Battery Operated

Kidde P3010L Worry-Free Smoke Alarm, Living Area, 10-Year Sealed Lithium Battery Operated

Item #: B1508104

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$32.95

Global Industrial First Aid Burn Kit

Global Industrial First Aid Burn Kit

Item #: 436526

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$27.95

Popular item in this category

Saf-Escape 3 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2025

Item #: B978700

Not Yet Rated

Usually ships in 2 to 5 days

$119.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Saf-Escape 2 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2015

Saf-Escape 2 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2015

Item #: WBB978699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Saf-Escape 2 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2015
    Saf-Escape 2 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2015
    Saf-Escape 2 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2015
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant