x

Take 15% off your entire order!

Offer applied at checkout

+

Saf-Escape 4-5 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2045

Saf-Escape 4-5 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2045

Item #: WBB978701

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $264.95

Save $13.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Saf-Escape 4-5 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D)

4 to 5 Story Portable Fire Escape Ladder. 18 Gauge steel chain ladder tested up to 1000 lbs. Window width should be a minimum of 13" wide - 11-1/2" wide rungs. Made ONLY for extra thick walls between 14" to 18" deep (inside wall to outside wall). Designed for quick & easy deployment with tangle free steel link chains. Ladders store easily. 15 pairs of stand offs included to keep ladder away from building for easy footing. Stand offs MUST be assembled prior to use. Simply screw them into selected, pre-drilled rungs. Adjustable positioning of the stand offs can help avoid windows beneath. Ladders can be used more than once allowing for fire drills.

Product Specifications

  • LENGTH FEET45
  • CAPACITY LBS1000
  • COLOR FINISHGray
  • BRANDSaf-Escape
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER2045
  • TYPEForth/Fifth Story - Extra Wide Hook
  • WEIGHT LBS38
  • LADDER TYPEEscape Ladder
  • DESCRIPTIONEscape Ladder
  • FOR USE WITH14 to 18"D Walls
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Fire Extinguisher Dry Chemical 10 Lb.

Fire Extinguisher Dry Chemical 10 Lb.

Item #: 633101

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$65.95

Kidde P3010L Worry-Free Smoke Alarm, Living Area, 10-Year Sealed Lithium Battery Operated

Kidde P3010L Worry-Free Smoke Alarm, Living Area, 10-Year Sealed Lithium Battery Operated

Item #: B1508104

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$32.95

Global Industrial First Aid Burn Kit

Global Industrial First Aid Burn Kit

Item #: 436526

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$27.95

Popular item in this category

Saf-Escape 4-5 Story Portable Fire Escape Ladder - Thick Walls (10-14" D) 1645

Item #: B978698

Not Yet Rated

Usually ships in 2 to 5 days

$246.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Saf-Escape 4-5 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2045

Saf-Escape 4-5 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2045

Item #: WBB978701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Saf-Escape 4-5 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2045
    Saf-Escape 4-5 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2045
    Saf-Escape 4-5 Story Portable Fire Escape Ladder - Extra Thick Walls (14-18" D) 2045
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant