Straight & Extension Ladders
Type
Height
Number Of Steps
Availability
Special Price
Brand
Duty Rating
Weight Capacity
Length
Width
Material
Color
Price
Little Giant° Hyperlite Extension Ladder w/ Cable Hooks, Claw & V-bar, 28' Type IA, 300 lb. Cap
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
176
Little Giant® Hyperlite Extension Ladder w/ Cable Hooks, V-Rung & Auto-Leveler, 28' Type IAA
Material
Fiberglass
Weight Capacity
375 lbs
Color
Green
Height
176
Little Giant Conquest All Terrain Articulated Extendable Ladder, Fiberglass, 5' Type IA, 300 lb Cap
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
68
Material
Aluminum
Weight Capacity
300 lbs
Height
432 in
Height to Top Step/Platform
36' in
Little Giant Fiberglass Dark Horse 2.0 Multi-Use Extension Ladder, 17' Type 1A, Green
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
Step Ladder 54; Extension 139 in
Material
Aluminum
Color
Orange
Height
72 in
Material
Fiberglass
Weight Capacity
300 lbs
Color
Gray
Height
120 in
Little Giant® Dark Horse 2.0 Articulated Extendable Ladder, Fiberglass, 3' Type IA, 300 lb Cap
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
45
Little Giant® Dark Horse 2.0 Articulated Extendable Ladder, Fiberglass, 5' Type IA, 300 lb Cap
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
68
Little Giant® Hyperlite® Extension Ladder, Fiberglass, 24' Type IA, 300 lb. Capacity
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
152
Material
Fiberglass
Weight Capacity
250 lbs
Color
Orange
Height
288 in
Little Giant® SumoStance Extension Ladder w/ Hyperlite, V-Rung & Sure Set Feet, 32' Type IAA
Material
Fiberglass
Weight Capacity
375 lbs
Color
Green
Height
200
Little Giant 20' HyperLite 375 lb. Capacity Type IAA Fiberglass Extension Ladder - 17920
Material
Fiberglass
Weight Capacity
375 lbs
Color
Green
Height
240 in
Little Giant SumoStance Extension Ladder w/ Hyperlite Tech., Fiberglass, 24' Type IA, 300 lb. Cap.
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
152
Little Giant° Hyperlite° Extension Ladder, Fiberglass, 28' Type IA, 300 lb. Capacity
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
176
Material
Fiberglass
Weight Capacity
300 lbs
Color
Orange
Height
432 in
Material
Aluminum
Weight Capacity
300 lbs
Color
Gray
Height
288 in
Little Giant Hyperlite Extension Ladder w/ Cable Hooks, Claw & Pole Strap, 28' Type IA, 300 lb. Cap.
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
176
Material
Fiberglass
Weight Capacity
300 lbs
Color
Gray
Height
192 in
Little Giant° Hyperlite° Extension Ladder, Fiberglass, 32' Type IA, 300 lb. Capacity
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
200
Little Giant 24' HyperLite SumoStance 375 lb. Capacity Type IAA Fiberglass Extension Ladder - 17224
Material
Fiberglass
Weight Capacity
375 lbs
Color
Green
Height
288 in
Little Giant° Hyperlite° Extension Ladder, Fiberglass, 40' Type IA, 300 lb. Capacity
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
248
Little Giant® Conquest 2.0 Articulated Extendable Ladder, Fiberglass, 5' Type IA, 300 lb. Cap.
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
68
Material
Fiberglass
Weight Capacity
300 lbs
Color
Orange
Height
228 in
Material
Fiberglass
Weight Capacity
375 lbs
Color
Blue
Height
72 in
Little Giant® Overhaul Articulated Extendable Ladder, Aluminum, 4' Type IAA, 375 lb. Capacity
Material
Aluminum
Weight Capacity
375 lbs
Color
Silver
Height
56
Material
Fiberglass
Weight Capacity
250 lbs
Color
Orange
Height
192 in
Material
Fiberglass
Weight Capacity
300 lbs
Color
Gray
Height
144 in
Little Giant 16' HyperLite SumoStance 375 lb. Capacity Type IAA Fiberglass Extension Ladder - 17216
Material
Fiberglass
Weight Capacity
375 lbs
Color
Green
Height
192 in
Material
Fiberglass
Weight Capacity
300 lbs
Color
Yellow
Height
480 in
Little Giant SumoStance Extension Ladder w/ Hyperlite Tech., Fiberglass, 40' Type IAA, 300 lb. Cap.
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
248
Little Giant® Hyperlite Extension Ladder w/ Adj. Pole Strap & Ratchet Leveler, 24' Type IAA
Material
Fiberglass
Weight Capacity
375 lbs
Color
Green
Height
152
Material
Aluminum
Weight Capacity
375 lbs
Color
Gray
Height
192 in
Little Giant® SumoStance Extension Ladder w/ Hyperlite, Cable Hooks, CLAW, V-bar, 24' Type IAA
Material
Fiberglass
Weight Capacity
375 lbs
Color
Green
Height
152
Little Giant® Defender Articulated Extendable Ladder, Aluminum, 4' Type IA, 300 lb. Capacity
Material
Aluminum
Weight Capacity
300 lbs
Color
Silver
Height
56
Little Giant® 18828 SumoStance Extension Ladder w/ Hyperlite Tech., Fiberglass, 28' Type IA
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
176
Little Giant Underground Utility Access Ladder w/ Swivel Feet, Fiberglass, 8' Type IAA, 375 lb. Cap.
Material
Fiberglass
Weight Capacity
375 lbs
Color
Green
Height
104
Material
Fiberglass
Weight Capacity
375 lbs
Color
Blue
Height
48 in
Little Giant® Defender Articulated Extendable Ladder, Aluminum, 5' Type IA, 300 lb. Capacity
Material
Aluminum
Weight Capacity
300 lbs
Color
Silver
Height
68
Werner 12' Type 1AA Fiberglass Electricians JobStation Ladder 375 lb. Cap - OBEL12
Material
Fiberglass
Weight Capacity
375 lbs
Color
Blue
Height
144 in
Little Giant Conquest All Terrain Articulated Extendable Ladder, Fiberglass, 4' Type IA, 300 lb Cap
Material
Fiberglass
Weight Capacity
300 lbs
Color
Green
Height
56