Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green Bull Series 2012 Fiberglass Shelf Ladder - 6' 201206

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Green Bull Series 2012 Fiberglass Shelf Ladder - 6' 201206

Item #: WBB811734

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $227.50 Save up to 50%
Price: $ 112.95
Product Information
Customer Review
Product Q&A
Accessories
Green Bull® Series 2012 Fiberglass Shelf Ladder - 6' 201206

Constructed of durable fiberglass. Double-rivet step connection for added security. Fiberglass sleeves protect the rails from damage and wear. Features double braced bottom step and rubber shelf bumpers. 300 lb. capacity. 3" step size. 6' overall size.

Product Specifications

    • LENGTH FEET6
    • WIDTH INCHES17-3/4
    • DEPTH INCHES3-1/4
    • HEIGHT FEET6
    • HEIGHT TO TOP STEP5'
    • CAPACITY LBS300
    • COLOR FINISHRed
    • BRANDGreen Bull
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER201206
    • TYPEType IA
    • WEIGHT LBS14
    • CERTIFICATIONSOSHA & ANSI
    • STYLESeries 2012
    • BASE WIDTH17-3/4"
    • DESCRIPTIONShelf Ladder
    • STEP SURFACE3
    • LADDER TYPEExtension Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!