discount codeFree shipping over 300

Applied at checkout

DeWalt 32' Type 1A Fiberglass Extension Ladder - DXL3020-32PT

DeWalt 32' Type 1A Fiberglass Extension Ladder - DXL3020-32PT

Item #: WBB784759

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $433.95

Quantity

Popular item in this category

DeWalt 36' Type 1A Fiberglass Extension Ladder - DXL3020-36PT

Usually ships in 10 to 13 days

Not Yet Rated

$525.00

Customers Also Viewed

DeWalt® Type 1A Fiberglass Extension Ladder - 32'

DeWalt Fiberglass Extension Ladders are ideal for industrial and commercial applications. Features non-marring, durable top with tool slots that provides stability on corners or irregular surfaces. Slip-resistant rubber tread protects work surface. Quick latch provides ease of use when locking rungs in place. Rung end caps eliminate noise while ladder is being transported. 300 lb. capacity. Meets OSHA requirements and ANSI standards.

Product Specifications

  • HEIGHT FEET32
  • HEIGHT TO TOP STEP29'
  • CAPACITY LBS300
  • COLOR FINISHYellow
  • BRANDDeWalt®
  • CONSTRUCTIONFiberglass
  • MANUFACTURERS PART NUMBERDXL3020-32PT
  • TYPEType IA
  • WEIGHT LBS73.4
  • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
  • HEIGHT TO TOP STEP/PLATFORM32"
  • RUNG SIZE1-5/8"
  • LADDER TYPEExtension Ladder
  • BASE WIDTH17-3/7"
  • CERTIFICATIONSOSHA & ANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWalt 32' Type 1A Fiberglass Extension Ladder - DXL3020-32PT

DeWalt 32' Type 1A Fiberglass Extension Ladder - DXL3020-32PT

Item #: WBB784759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top