Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWalt 36' Type 1A Fiberglass Extension Ladder - DXL3020-36PT

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

DeWalt 36' Type 1A Fiberglass Extension Ladder - DXL3020-36PT

Item #: WBB784764

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 525.00
Product Information
Customer Review
Product Q&A
Accessories
DeWalt® Type 1A Fiberglass Extension Ladder - 36'

DeWalt Fiberglass Extension Ladders are ideal for industrial and commercial applications. Features non-marring, durable top with tool slots that provides stability on corners or irregular surfaces. Slip-resistant rubber tread protects work surface. Quick latch provides ease of use when locking rungs in place. Rung end caps eliminate noise while ladder is being transported. 300 lb. capacity. Meets OSHA requirements and ANSI standards.

Product Specifications

    • HEIGHT FEET36
    • HEIGHT TO TOP STEP32'
    • CAPACITY LBS300
    • COLOR FINISHYellow
    • BRANDDeWalt®
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERDXL3020-36PT
    • TYPEType IA
    • WEIGHT LBS76
    • RUNG SIZE1-5/8"
    • CERTIFICATIONSOSHA & ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
    • BASE WIDTH17-3/7"
    • HEIGHT TO TOP STEP/PLATFORM36"
    • LADDER TYPEExtension Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!