Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

7 Rung Shown

P.W. Platforms 10 Step Steel Dock Ladder, Walk Thru, 22"W x 114"H - DLWT-210

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

P.W. Platforms 10 Step Steel Dock Ladder, Walk Thru, 22"W x 114"H - DLWT-210

Item #: WBB2058235

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $375.00 Save up to 3%
Price: $ 362.95
Product Information
Customer Review
Product Q&A
Accessories
P.W. Platforms 10 Step Steel Dock Ladder, Walk Thru, 22"W x 114"H - DLWT-210

All welded units that are ideal for use on truck docks or accessing equipment or machinery. 20" wide serrated treads and 42" high walk thru handrails, mounting brackets top and bottom, 300 lb. capacity, 7" deep mounting brackets, painted gray.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES7
    • HEIGHT INCHES114
    • HEIGHT INCHES TO TOP STEP114
    • HEIGHT TO TOP STEP9.5'
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDP.W. Platforms, Inc.
    • CONSTRUCTIONSteel
    • HANDRAIL42"
    • MANUFACTURERS PART NUMBERDLWT-210
    • QUANTITY RUNGS10
    • STEP TYPESerrated
    • STEP WIDTH INCHES20
    • TYPEDock
    • WEIGHT LBS68
    • CERTIFICATIONSOSHA & ANSI
    • MAXIMUM HEIGHT INCHES144
    • STYLE90 Degree Incline
    • PLATFORM WIDTH INCHES20
    • PACKAGE QUANTITY1
    • PLATFORM LENGTH INCHES2
    • DESCRIPTIONDock Ladder W/ Walk-Thru

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can this be galvanized???

Question Asked By: Linda , Phila , July 19, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result