Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

11 Rung Shown

P.W. Platforms 15 Step Steel Caged Ladder, 24"W x 180"H - 16FLC

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

P.W. Platforms 15 Step Steel Caged Ladder, 24"W x 180"H - 16FLC

Item #: WBB2058170

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,400.00 Save up to 3%
Price: $ 1,353.00
Product Information
Customer Review
Product Q&A
Accessories
P.W. Platforms 15 Step Steel Caged Ladder, 24"W x 180"H - 16FLC

Caged ladders provide safe and reliable access to mezzanines, platforms, stages and roofs. Slip resistant serrated 1-1/2" deep steps offer excellent protection in wet and oily environments. 7" standoff brackets secure unit to the wall. Walk thru style handrails that extend 42" above top step provide easy access and exit from the ladder. 300 lb. capacity. All welded

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES7
    • HEIGHT INCHES180
    • HEIGHT TO TOP STEP15'
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDP.W. Platforms, Inc.
    • CONSTRUCTIONSteel
    • HANDRAIL42"
    • MANUFACTURERS PART NUMBER16FLC
    • QUANTITY RUNGS15
    • STEP TYPESerrated
    • STEP WIDTH INCHES20
    • TYPEBuildings
    • WEIGHT LBS400
    • CERTIFICATIONSOSHA & ANSI
    • MAXIMUM HEIGHT INCHES222
    • STYLE90 Degree Incline
    • PLATFORM WIDTH INCHES20
    • PACKAGE QUANTITY1
    • PLATFORM LENGTH INCHES2
    • DESCRIPTIONCaged Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!