Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30 Step Steel Caged Fixed Access Ladder, Gray - WLFC1130
See all 148 items in product family

30 Step Steel Caged Fixed Access Ladder, Gray - WLFC1130

Item #: WBB2245617

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,919.00 Save up to 61%
Price: $ 1,143.00
Product Information
Customer Review
Product Q&A
Accessories
30 Step Steel Caged Fixed Access Ladder, Gray - WLFC1130

Ideal for access to roof, mezzanine or loading dock. Rungs are 18" wide x 3/4" diameter solid steel, spaced 12" apart. Sturdy 2-1/2" x 3/8" flat steel side rails and 7" stand off brackets. All-welded construction. Caged Standard Ladders provide extra safety. Powder coated gray finish. Meets OSHA and ANSI requirements.

Product Specifications

    • HEIGHT TO TOP STEP29'
    • CAPACITY LBS500
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDTri-Arc
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERWLFC1130
    • QUANTITY RUNGS30
    • TYPECaged
    • WEIGHT LBS470
    • CERTIFICATIONSOSHA & ANSI
    • LADDER TYPEFixed Access Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Unassembled, does it come in like 4 foot sections to be bolted together?

Question Asked By: Scott , Maribel, WI , July 20, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result