Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

11 Rung Shown

P.W. Platforms 8 Step Steel Dock Ladder, Side Step, 22"W x 144"H - DLSS-32

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

P.W. Platforms 8 Step Steel Dock Ladder, Side Step, 22"W x 144"H - DLSS-32

Item #: WBB2058100

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $290.00 Save up to 3%
Price: $ 280.95
Product Information
Customer Review
Product Q&A
Accessories
P.W. Platforms 8 Step Steel Dock Ladder, Side Step, 22"W x 144"H - DLSS-32

Side step models are best used in areas where a standard walk thru type will not work. Lower serrated rungs are considered steps, upper smooth rungs are used for handrails only as exiting the unit is done from the left & right sides only. 20" wide serrated treads with 1" sq. tubing handrails. 300 lb. capacity and an all welded design offer ruggedness with affordability.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES7
    • HEIGHT INCHES144
    • HEIGHT INCHES TO TOP STEP144
    • HEIGHT TO TOP STEP12'
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDP.W. Platforms, Inc.
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDLSS-32
    • QUANTITY RUNGS8
    • STEP TYPESerrated
    • STEP WIDTH INCHES20
    • TYPEDock
    • WEIGHT LBS60
    • CERTIFICATIONSOSHA & ANSI
    • MAXIMUM HEIGHT INCHES144
    • STYLE90 Degree Incline
    • PLATFORM WIDTH INCHES20
    • PACKAGE QUANTITY1
    • PLATFORM LENGTH INCHES2
    • DESCRIPTIONDock Ladder W/ Side Step

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!