Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

7 Rung Shown

P.W. Platforms 9 Step Steel Dock Ladder, Walk Thru, 22"W x 102"H - DLWT-29

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

P.W. Platforms 9 Step Steel Dock Ladder, Walk Thru, 22"W x 102"H - DLWT-29

Item #: WBB2058234

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $350.00 Save up to 3%
Price: $ 338.95
Product Information
Customer Review
Product Q&A
Accessories
P.W. Platforms 9 Step Steel Dock Ladder, Walk Thru, 22"W x 102"H - DLWT-29

All welded units that are ideal for use on truck docks or accessing equipment or machinery. 20" wide serrated treads and 42" high walk thru handrails, mounting brackets top and bottom, 300 lb. capacity, 7" deep mounting brackets, painted gray.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES7
    • HEIGHT INCHES102
    • HEIGHT INCHES TO TOP STEP102
    • HEIGHT TO TOP STEP8.5'
    • CAPACITY LBS300
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDP.W. Platforms, Inc.
    • CONSTRUCTIONSteel
    • HANDRAIL42"
    • MANUFACTURERS PART NUMBERDLWT-29
    • QUANTITY RUNGS9
    • STEP TYPESerrated
    • STEP WIDTH INCHES20
    • TYPEDock
    • WEIGHT LBS64
    • CERTIFICATIONSOSHA & ANSI
    • MAXIMUM HEIGHT INCHES132
    • STYLE90 Degree Incline
    • PLATFORM WIDTH INCHES20
    • PACKAGE QUANTITY1
    • PLATFORM LENGTH INCHES2
    • DESCRIPTIONDock Ladder W/ Walk-Thru

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!