Take 15% off your entire order!

Offer applied at checkout

Green Bull 1-Person Stage - 12" x 24' x 5" 411224

Green Bull 1-Person Stage - 12" x 24' x 5" 411224

Item #: WBB811833

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,090.75 up to 45% OFF

Price: $604.00

$100.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Ergonomic carrying handles increase comfort during transportation. Chemically bonded hand grips provide extended life. Raised and abraded decking assures slip-resistant surface. 250 lb. capacity.

Product Specifications

  • LENGTH FEET24
  • WIDTH INCHES12
  • DEPTH INCHES5
  • HEIGHT FEET24
  • CAPACITY LBS250
  • COLOR FINISHGray
  • BRANDGreen Bull
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER411224
  • WEIGHT LBS78
  • DESCRIPTIONStage Platform
  • LADDER TYPEStage Platform
  • STYLE1-Person
  • BASE WIDTH12
  • CERTIFICATIONSANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Werner 1-Person Stage 12"W X 16'L 2016

Item #: B820619

Not Yet Rated

Usually ships in 10 to 13 days

$479.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Bull 1-Person Stage - 12" x 24' x 5" 411224

Green Bull 1-Person Stage - 12" x 24' x 5" 411224

Item #: WBB811833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant