Take 15% off your entire order!

Offer applied at checkout

Green Bull 2-Person Stage - 28" x 36' x 6" 422836

Green Bull 2-Person Stage - 28" x 36' x 6" 422836

Item #: WBB811812

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,722.00 up to 47% OFF

Price: $2,500.00

$416.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Ergonomic carrying handles increase comfort during transportation. Chemically bonded hand grips provide extended life. Raised and abraded decking assures slip-resistant surface. 500 lb. capacity.

Product Specifications

  • LENGTH FEET36
  • WIDTH INCHES28
  • DEPTH INCHES6
  • HEIGHT FEET36
  • CAPACITY LBS500
  • COLOR FINISHGray
  • BRANDGreen Bull
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER422836
  • WEIGHT LBS344
  • DESCRIPTIONStage Platform
  • LADDER TYPEStage Platform
  • STYLE2-Person
  • BASE WIDTH28
  • CERTIFICATIONSANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Werner 3-Person Stage 28"W X 32'L 3232

Item #: B820571

Not Yet Rated

Usually ships in 10 to 13 days

$2,552.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Bull 2-Person Stage - 28" x 36' x 6" 422836

Green Bull 2-Person Stage - 28" x 36' x 6" 422836

Item #: WBB811812

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant