Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

5 Step Shown

P.W. Platforms 3 Step, 36"W x 70"D Steel Rolling Double Entry Platform - PWDE336-70

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

P.W. Platforms 3 Step, 36"W x 70"D Steel Rolling Double Entry Platform - PWDE336-70

Item #: WBB2058043

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $975.00 Save up to 3%
Price: $ 942.00
Product Information
Customer Review
Product Q&A
Accessories
P.W. Platforms 3 Step, 36"W x 70"D Steel Rolling Double Entry Platform - PWDE336-70

Dual entry mobile access platforms allow you to use either side of the platform for faster, easier access to equipment or machinery, making 2 person jobs easier. 1" sq. tubing handrails on one side only. 500 lb. capacity and serrated treads make this unit rugged while offering greater slip resistance. Both stairways come with a foot-lock that has retractable 4" swivel casters and rubber feet on the stabilizing legs for greater safety while in use.

Product Specifications

    • WIDTH INCHES38
    • DEPTH INCHES98
    • HEIGHT INCHES30
    • HEIGHT INCHES TO TOP STEP30
    • CAPACITY LBS500
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDP.W. Platforms, Inc.
    • CONSTRUCTIONSteel
    • HANDRAIL30"
    • MANUFACTURERS PART NUMBERPWDE336-70
    • QUANTITY STEPS3
    • STEP TYPESerrated
    • STEP WIDTH INCHES36
    • TYPEWarehouse
    • WEIGHT LBS228
    • MAXIMUM HEIGHT INCHES60
    • PLATFORM WIDTH INCHES36
    • PLATFORM LENGTH INCHES70
    • PLATFORM SIZE36"W x 70"D
    • DESCRIPTIONDouble Entry Platform
    • LADDER TYPERolling Ladder
    • CERTIFICATIONSOSHA and ANSI
    • STYLE57 Degree Incline
    • PACKAGE QUANTITY1
    • LOCK TYPEFoot Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed